Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare

COMPARE

568906

Description
568906 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # 568906

BDI # 1147625

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL181880-E-BR

COMPARE

SL181880-E-BR

Description
SL181880-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 400MM ID X 500MM OD

INA

Part # SL181880-E-BR

BDI # 1182589

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL181880-E-C3

COMPARE

SL181880-E-C3

Description
SL181880-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181880-E-C3

BDI # 1182590

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL183080-TB

COMPARE

SL183080-TB

Description
SL183080-TB CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE 400MM ID X 600MM OD

INA

Part # SL183080-TB

BDI # 1182767

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL182980-TB

COMPARE

SL182980-TB

Description
NOT AVAILABLE IN HUNGARY

INA

Part # SL182980-TB

BDI # 1182697

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY