Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
NU10/500-N2-M1A

COMPARE

NU10/500-N2-M1A

Description
NU10/500-N2-M1A CYL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NU10/500-N2-M1A

BDI # 24860352

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU 10/500 MA

COMPARE

NU 10/500 MA

Description
NU 10/500 MA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 10/500 MA

BDI # 1259183

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566735
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
NNU 49/500 BK/SPW33X

COMPARE

NNU 49/500 BK/SPW33X

Description
NNU 49/500 BK/SPW33X CYL ROLLER BRG

SKF

Part # NNU 49/500 BK/SPW33X

BDI # 1305116

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Modified Internal Design
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL1818/500-E-TB-BR-IR/T-CN/3L

COMPARE

SL1818/500-E-TB-BR-IR/T-CN/3L

Description
SL1818/500-E-TB-BR-IR/T-CN/3L BRG ; POR NON-RETURNABLE CYL RLR

INA

Part # SL1818/500-E-TB-BR-IR/T-CN/3L

BDI # 19265335

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL1818/500-E-TB

COMPARE

SL1818/500-E-TB

Description
SL1818/500-E-TB CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE

INA

Part # SL1818/500-E-TB

BDI # 1177839

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY