Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 15200N Static Load Rating | 11800N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NAU 4903
Description
NAU 4903 ROLLER BEARING ; 17MM ID X 30MM OD X 13MM W CAGED
Part # NAU 4903
BDI # 23284314
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 8240N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NAU 4902
Description
NAU 4902 ROLLER BEARING ; 15MM ID X 28MM OD X 13MM W CAGED
Part # NAU 4902
BDI # 23284312
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 7950N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
WRE68215
Description
WRE68215 BEARING INNER RING ; 75MM ID 86.52MM OD 38MM W
Part # WRE68215
BDI # 17151648
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring | High Capacity
Global Part Number GPN:
454035
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 16500N Static Load Rating | 12300N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No