Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
NJ18/800-M1A

COMPARE

NJ18/800-M1A

Description
NJ18/800-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NJ18/800-M1A

BDI # 24860024

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NCF 28/800 V/L4BCNL

COMPARE

NCF 28/800 V/L4BCNL

Description
NCF 28/800 V/L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 28/800 V/L4BCNL

BDI # 23035606

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NCF 28/800 V/VQ646

COMPARE

NCF 28/800 V/VQ646

Description
NCF 28/800 V/VQ646 CYL RLR BRG ; POR NON-RETURNABLE

SKF

Part # NCF 28/800 V/VQ646

BDI # 22783149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NCF18/800AVWEW37W73C6

COMPARE

NCF18/800AVWEW37W73C6

Description
NCF18/800AVWEW37W73C6 CYL RLR BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/800AVWEW37W73C6

BDI # 24622180

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

COMPARE

SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

Description
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT ; CYLINDRICAL ROLLER BEARING

INA

Part # SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

BDI # 24862801

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY