TRU 456430 UU
Description
TRU 456430 UU ROLLER BEARING ; 45MM ID X 64MM OD X 30MM W CAGED
Part # TRU 456430 UU
BDI # 23284832
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 59700N Static Load Rating | 32600N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 456430
Description
TRU 456430 ROLLER BEARING ; 45MM ID X 64MM OD X 30MM W CAGED
Part # TRU 456430
BDI # 23284830
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 32600N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No