MMRJ1.1/8J

COMPARE

MMRJ1.1/8J

Description
MMRJ1.1/8J CYLINDRICAL ROLLER BEARING ; POR 1-1/8" BOREX2-13/16" ODX3/4" W

RHP BEARING

Part # MMRJ1.1/8J

BDI # 1190991

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 454112
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
CRM 9 A

COMPARE

CRM 9 A

Description
CRM 9 A ; CRM 9 A SKF

SKF

Part # CRM 9 A

BDI # 1477871

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
MRJ1.1/8J

COMPARE

MRJ1.1/8J

Description
MRJ1.1/8J CYLINDRICAL ROLLER BEARING ; POR 1-1/8" BOREX2-13/16" ODX3/4" W

RHP BEARING

Part # MRJ1.1/8J

BDI # 1191094

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454124
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
MRJA1.1/8J

COMPARE

MRJA1.1/8J

Description
MRJA1.1/8J CYLINDRICAL ROLLER BEARING ; 1-1/8" BOREX2-13/16" ODX3/4" W

RHP BEARING

Part # MRJA1.1/8J

BDI # 1191121

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454143
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY