NU 20/530 ECMA
Description
NU 20/530 ECMA CYL ROLLER BRG ; +420MM LSB
Part # NU 20/530 ECMA
BDI # 1305169
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB
Description
SL1818/630-E-TB CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE
Part # SL1818/630-E-TB
BDI # 1177842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB-BR-CN/3L
Description
SL1818/630-E-TB-BR-CN/3L CYL RLR BEARING ; POR NON RETURNABLE
Part # SL1818/630-E-TB-BR-CN/3L
BDI # 24861984
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU10/530MAC3
Description
NU10/530MAC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NU10/530MAC3
BDI # 22835115
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB-C4
Description
SL1818/630-E-TB-C4 CYLINDRICAL RLR BRG ; POR NON-RETURNABLE
Part # SL1818/630-E-TB-C4
BDI # 19265281
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No