MMRJB4.1/2EVM

COMPARE

MMRJB4.1/2EVM

Description
MMRJB4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MMRJB4.1/2EVM

BDI # 1190999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 566423
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
MRJ4.1/2M

COMPARE

MRJ4.1/2M

Description
MRJ4 1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ4.1/2M

BDI # 17762518

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
MMRJ4.1/2EVM

COMPARE

MMRJ4.1/2EVM

Description
MMRJ4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MMRJ4.1/2EVM

BDI # 1190995

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 454116
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY