TRU 507745

COMPARE

TRU 507745

Description
TRU 507745 ROLLER BEARING ; 50MM ID X 77MM OD X 45MM W CAGED

IKO

Part # TRU 507745

BDI # 23284834

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.031
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 75700N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
TRU 507745 UU

COMPARE

TRU 507745 UU

Description
TRU 507745 UU ROLLER BEARING ; 50MM ID X 77MM OD X 45MM W CAGED

IKO

Part # TRU 507745 UU

BDI # 23284836

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.031
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 134000N Static Load Rating | 75700N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY