SL1829/630-TB-BR-IR/T-CN/3H

COMPARE

SL1829/630-TB-BR-IR/T-CN/3H

Description
SL1829/630-TB-BR-IR/T-CN/3H CYL RLR BRNG ; POR

INA

Part # SL1829/630-TB-BR-IR/T-CN/3H

BDI # 24862054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 33.465
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU19/630-M1A

COMPARE

NU19/630-M1A

Description
NU19/630-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 630MM ID X 850MM OD

FAG

Part # NU19/630-M1A

BDI # 1163317

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 33.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY