Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
NJ29/710-M1

COMPARE

NJ29/710-M1

Description
NJ29/710-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 710MM ID X 950MM OD

FAG

Part # NJ29/710-M1

BDI # 1162623

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

SL1729/710

Description
SL1729/710

INA

Part # SL1729/710

BDI # 19265331

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Not Available
Other Features: Full Complement
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NJ29/710MAWEW102AC3

COMPARE

NJ29/710MAWEW102AC3

Description
NJ29/710MAWEW102AC3 CYLINDRICAL RLR BRG ; NON-RETURNABLE MULTI ROW

TIMKEN

Part # NJ29/710MAWEW102AC3

BDI # 21956597

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 565059
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
NJ19/710-TB-M1

COMPARE

NJ19/710-TB-M1

Description
NJ19/710-TB-M1 CYL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NJ19/710-TB-M1

BDI # 24860028

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NNU49/710-S-M-C3

COMPARE

NNU49/710-S-M-C3

Description
FAG NNU49/710-S-M-C3

FAG

Part # NNU49/710-S-M-C3

BDI # 1163035

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY