Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 11

Next

Compare
NNF 5026 ADA-2LSV

COMPARE

NNF 5026 ADA-2LSV

Description
NNF 5026 ADA-2LSV CYLINDRICAL RLR BRG

SKF

Part # NNF 5026 ADA-2LSV

BDI # 1421802

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566618
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
SL04-5028NR

COMPARE

SL04-5028NR

Description
SL04-5028NR CYL RLR BRG ; 140MMX210MMX95MM

NTN

Part # SL04-5028NR

BDI # 1230045

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring
Global Part Number GPN: 566234
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
SL182988-TB

COMPARE

SL182988-TB

Description
SL182988-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182988-TB

BDI # 1177966

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449816
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
NJ2988-M1A-J30PC-C3

COMPARE

NJ2988-M1A-J30PC-C3

Description
NOT AVAILABLE IN US

FAG

Part # NJ2988-M1A-J30PC-C3

BDI # 24862535

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NCF 2988 V

COMPARE

NCF 2988 V

Description
NCF 2988 V CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2988 V

BDI # 1259770

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 566659
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY