Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
SL183064-TB

COMPARE

SL183064-TB

Description
INA SL183064-TB

INA

Part # SL183064-TB

BDI # 1178025

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449872
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
SL183064-TB-C3

COMPARE

SL183064-TB-C3

Description
SL183064-TB-C3 CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE 320MM ID X 480MM OD

INA

Part # SL183064-TB-C3

BDI # 1178026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449873
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
NN 3064 K/SPW33

COMPARE

NN 3064 K/SPW33

Description
NN 3064 K/SPW33 CYL ROLLER BRG ; POR NON-RETURNABLE OTHER PREC +420MM LSB

SKF

Part # NN 3064 K/SPW33

BDI # 1269307

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 566726
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
NN3064-AS-K-M-SP

COMPARE

NN3064-AS-K-M-SP

Description
NN3064-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE 320MM ID X 480MM OD

FAG

Part # NN3064-AS-K-M-SP

BDI # 21857189

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

Z-534832.ZL-R279-376

Description
Z-534832.ZL-R279-376 CYL RLR BRG

FAG

Part # Z-534832.ZL-R279-376

BDI # 1146172

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY