SL11924-A-C3

COMPARE

SL11924-A-C3

Description
SL11924-A-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 120MM ID X 165MM OD

INA

Part # SL11924-A-C3

BDI # 19265321

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Triple Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU2040-E-XL-M1A-C3

COMPARE

NU2040-E-XL-M1A-C3

Description
NU2040-E-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; POR NON RETURNABLE 200MM ID X 310MM OD

FAG

Part # NU2040-E-XL-M1A-C3

BDI # 1163389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU2040-E-XL-N5-M1A-C3

COMPARE

NU2040-E-XL-N5-M1A-C3

Description
NU2040-E-XL-N5-M1A-C3 X-LIFE CYL RLR BRG ; POR NON RETURNABLE 200MM ID X 310MM OD

FAG

Part # NU2040-E-XL-N5-M1A-C3

BDI # 1163391

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU2040-E-XL-MPAX-P5-R168-195NA

COMPARE

NU2040-E-XL-MPAX-P5-R168-195NA

Description
NU2040-E-XL-MPAX-P5-R168-195NA X-LIFE ; NON RETURNABLE CYL RLR BRG

FAG

Part # NU2040-E-XL-MPAX-P5-R168-195NA

BDI # 22388166

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY