Page 1 of 3

Next

Compare
193 DISC STD HUB 2IN

COMPARE

193 DISC STD HUB 2IN

Description
193 DISC STD HUB 2IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 193 DISC STD HUB 2IN

BDI # 17846040

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.6
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 134.112
Coupling Type: Disc Coupling
Torque: 29200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ40-A 2

COMPARE

AJ40-A 2

Description
AJ40-A 2 ; FF COUPLING HUB

TB WOODS

Part # AJ40-A 2

BDI # 994836

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 194.056
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.64
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 118.11

Price Inventory : Available to order
Loading Price
QTY
AJ30-A 2

COMPARE

AJ30-A 2

Description
AJ30-A 2 HUB ; POR

TB WOODS

Part # 11031625

BDI # 982061

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
165 DISC STD HUB 2IN

COMPARE

165 DISC STD HUB 2IN

Description
165 DISC STD HUB 2IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 165 DISC STD HUB 2IN

BDI # 17846177

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.5
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 112.014
Coupling Type: Disc Coupling
Torque: 17700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
139 DISC STD HUB 2IN

COMPARE

139 DISC STD HUB 2IN

Description
139 DISC STD HUB 2IN ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 139 DISC STD HUB 2IN

BDI # 17846146

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY