Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
D75-3

COMPARE

D75-3

Description
D75 3 ; F FLEX HUB

TB WOODS

Part # D75-3

BDI # 986290

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D80-3

COMPARE

D80-3

Description
D80 3 ; F FLEX HUB

TB WOODS

Part # D80-3

BDI # 994092

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 568.198
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 22.37
Length Thru Bore - Millimeter: 196.85
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 349.25
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D75-3-039

COMPARE

D75-3-039

Description
D75-3-039 ; POR

TB WOODS

Part # D75-3-039

BDI # 986343

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D80-3ST

COMPARE

D80-3ST

Description
D80-3ST CPLG HUB ; POR

TB WOODS

Part # D80-3ST

BDI # 986908

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 568.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.37
Length Thru Bore - Millimeter: 196.85
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 349.25
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
D80-5-SS

COMPARE

D80-5-SS

Description
D80-5-SS FLEX DISC ; POR

TB WOODS

Part # D80-5-SS

BDI # 996356

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 21.438
Outside Diameter - Millimeter: 544.525

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 685000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY