D22-3

COMPARE

D22-3

Description
D22-3 ; POR

TB WOODS

Part # D22-3

BDI # 982610

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6
Length Thru Bore - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 98.552
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY
BF38A700

COMPARE

BF38A700

Description
BF38A700 ; BF38X7.00 SPACER ASSY CL A

TB WOODS

Part # BF38A700

BDI # 986462

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4

Other Features: Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop Out Spacer
Coupling Type: Disc Coupling
Torque: 8255In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY