301.DBZC.CMBRA SD 7.00

COMPARE

301.DBZC.CMBRA SD 7.00

Description
301 DBZ-C CMA 7 SD SPOOL ASSEMBLY ; POR 914503

REXNORD

Part # 301.DBZC.CMBRA SD 7.00

BDI # 18140301

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 14800In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
D31-3

COMPARE

D31-3

Description
D31-3 ; POR

TB WOODS

Part # D31-3

BDI # 994509

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 206.248
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.12
Length Thru Bore - Millimeter: 85.852
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 139.7
Coupling Type: Disc Coupling

Price Inventory : Request a quotation
Loading Price
QTY