D75-5-SS

COMPARE

D75-5-SS

Description
D75-5-SS FLEX DISC ; NON-RETURNABLE

TB WOODS

Part # D75-5-SS

BDI # 991677

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 19.75
Outside Diameter - Millimeter: 501.65

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 533000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
D75-5

COMPARE

D75-5

Description
D75-5 FLEX DISSC ; NON-RETURNABLE

TB WOODS

Part # D75-5

BDI # 990145

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.75
Outside Diameter - Millimeter: 501.65

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 533000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY