8JNS NEOPRENE
Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM
Part # 8JNS NEOPRENE
BDI # 994933
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
8JN NEOPRENE
Description
8JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 4500 MAX RPM
Part # 8JN NEOPRENE
BDI # 985489
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
8N NEOPRENE
Description
8N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 4500 MAX RPM
Part # 8N NEOPRENE
BDI # 989716
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
8JNB NEOPRENE
Description
8JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 4500 MAX RPM
Part # 8JNB NEOPRENE
BDI # 983502
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
8JES EPDM
Description
8JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM
Part # 8JES EPDM
BDI # 994030
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5