Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
30RN31/35 SPACR HUB C-0.965 WRAPFLEX

COMPARE

30RN31/35 SPACR HUB C-0.965 WRAPFLEX

Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; NON-RETURNABLE 3700069 W/FASTENER

REXNORD

Part # 30RN31/35 SPACR HUB C-0.965 WRAPFLEX

BDI # 24118538

Features

Component: Spacer Hub
Width - Millimeter: 24.511
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 0.965

Price Inventory : Request a quotation
Loading Price
QTY
3JN NEOPRENE

COMPARE

3JN NEOPRENE

Description
3JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 9200 MAX RPM

TB WOODS

Part # 3JN NEOPRENE

BDI # 982454

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Request a quotation
Loading Price
QTY
3JE EPDM

COMPARE

3JE EPDM

Description
3JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 9200 MAX RPM

TB WOODS

Part # 3JE EPDM

BDI # 998082

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Request a quotation
Loading Price
QTY
3JNS NEOPRENE

COMPARE

3JNS NEOPRENE

Description
3JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 9200 MAX RPM

TB WOODS

Part # 3JNS NEOPRENE

BDI # 986331

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Request a quotation
Loading Price
QTY
3JES EPDM

COMPARE

3JES EPDM

Description
3JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 9200 MAX RPM

TB WOODS

Part # 3JES EPDM

BDI # 994022

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : Request a quotation
Loading Price
QTY