Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
7JNB NEOPRENE

COMPARE

7JNB NEOPRENE

Description
7JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 5250 MAX RPM

TB WOODS

Part # 7JNB NEOPRENE

BDI # 984510

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Request a quotation
Loading Price
QTY
7HS HYTREL

COMPARE

7HS HYTREL

Description
7HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7HS HYTREL

BDI # 994976

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 2.188

Price Inventory : Request a quotation
Loading Price
QTY
7N NEOPRENE

COMPARE

7N NEOPRENE

Description
7N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 5250 MAX RPM

TB WOODS

Part # 7N NEOPRENE

BDI # 993931

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Request a quotation
Loading Price
QTY
50R31/35 HUB C=2.393 WRAPFLEX 3700083

COMPARE

50R31/35 HUB C=2.393 WRAPFLEX 3700083

Description
50R31/35 HUB C=2.393 WRAPFLEX 3700083 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 50R31/35 HUB C=2.393 WRAPFLEX 3700083

BDI # 18484400

Features

Component: Spacer Hub
Width - Millimeter: 60.782
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.01

Outside Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs
Width - Inch: 2.393

Price Inventory : Request a quotation
Loading Price
QTY
20R31/35 HUB C=2.290 WRAPFLEX 3701117

COMPARE

20R31/35 HUB C=2.290 WRAPFLEX 3701117

Description
20R31/35 HUB C=2.290 WRAPFLEX 3701117 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 20R31/35 HUB C=2.290 WRAPFLEX 3701117

BDI # 18483424

Features

Component: Spacer Hub
Width - Millimeter: 58.166
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 2.29

Price Inventory : Request a quotation
Loading Price
QTY