10R31/35 HUB C=3.203 WRAPFLEX 3700061

COMPARE

10R31/35 HUB C=3.203 WRAPFLEX 3700061

Description
10R31/35 HUB C=3.203 WRAPFLEX 3700061 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 10R31/35 HUB C=3.203 WRAPFLEX 3700061

BDI # 18484769

Features

Component: Spacer Hub
Width - Millimeter: 81.356
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.7

Outside Diameter - Millimeter: 93.98
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 3.203

Price Inventory : Available to order
Loading Price
QTY
E7

COMPARE

E7

Description
E7 COUPLING ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E7

BDI # 608674

Features

Component: Element
Width - Millimeter: 80.975
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1966In-Lbs
Width - Inch: 3.188

Price Inventory : Available to order
Loading Price
QTY
E8

COMPARE

E8

Description
E8 COUPLING ELEMENT ; 8.375" OD RUBBER

MARTIN SPROCKET & GR

Part # E8

BDI # 608675

Features

Component: Element
Width - Millimeter: 84.15
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 2950In-Lbs
Width - Inch: 3.313

Price Inventory : Available to order
Loading Price
QTY