11E EPDM

COMPARE

11E EPDM

Description
SUREFLEX 11E TBW

TB WOODS

Part # WOO 11E

BDI # 1405867

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Request a quotation
Loading Price
QTY
11HS HYTREL

COMPARE

11HS HYTREL

Description
11HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3600 MAX RPM

TB WOODS

Part # 11HS HYTREL

BDI # 986354

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : Request a quotation
Loading Price
QTY
11N NEOPRENE

COMPARE

11N NEOPRENE

Description
11N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 11N NEOPRENE

BDI # 981638

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Request a quotation
Loading Price
QTY
11H HYTREL

COMPARE

11H HYTREL

Description
11H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3600 MAX RPM

TB WOODS

Part # 11H HYTREL

BDI # 984019

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : Request a quotation
Loading Price
QTY