V130 CLOSE CPLG ELEMENT VIVA 7392654
Description
V130 CLOSE CPLG ELEMENT VIVA 7392654 ; NON-RETURNABLE
Part # V130 CLOSE CPLG ELEMENT VIVA 7392654
BDI # 18146362
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
3.819
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
3.819
VS130 SPACER ELEMENT VIVA 7392710
Description
VS130 SPACER ELEMENT VIVA 7392710 ; NON-RETURNABLE
Part # VS130 SPACER ELEMENT VIVA 7392710
BDI # 18146729
Features
Component:
Spacer Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
3.819