Page 1 of 2

Next

Compare
6J 15/16

COMPARE

6J 15/16

Description
6J 15/16 COUPLING HUB

TB WOODS

Part # 6J 15/16

BDI # 994799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
9S 15/16

COMPARE

9S 15/16

Description
9S 15/16 COUPLING HUB

TB WOODS

Part # 9S 15/16

BDI # 991342

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
5S 15/16

COMPARE

5S 15/16

Description
5S 15/16 COUPLING HUB

TB WOODS

Part # 5S 15/16

BDI # 995510

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.138
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
4J 15/16

COMPARE

4J 15/16

Description
4J 15/16 COUPLING HUB

TB WOODS

Part # 4J 15/16

BDI # 996876

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 21.819
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
8S 15/16

COMPARE

8S 15/16

Description
8S 15/16 COUPLING HUB

TB WOODS

Part # 8S 15/16

BDI # 992322

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY