80 HRB HUB OMEGA 7300710
Description
80 HRB HUB OMEGA 7300710
Part # 80 HRB HUB OMEGA 7300710
BDI # 18141825
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
VS290 SPACER ELEMENT VIVA 7392730
Description
VS290 SPACER ELEMENT VIVA 7392730 ; NON-RETURNABLE
Part # 7392730
BDI # 15049934
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 257
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
V460 HRB HUB VIVA 7392984
Description
V460 HRB HUB VIVA 7392984 ; POR MTO CPLG HUB
Part # V460 HRB HUB VIVA 7392984
BDI # 24127338
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
124.003
Hub Diameter - Millimeter:
302.006
Hub Diameter - Inch:
11.89
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
V290 ELEMENT VIVA 7392674
Description
V290 ELEMENT VIVA ; NON-RETURNABLE 7392674
Part # 7392674
BDI # 18146418
Features
Component:
Element
Width - Millimeter:
153
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 94
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Width - Inch:
6.024
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs