14E EPDM

COMPARE

14E EPDM

Description
SUREFLEX 14E TBW

TB WOODS

Part # WOO 14E

BDI # 1405871

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Request a quotation
Loading Price
QTY
14HS HYTREL

COMPARE

14HS HYTREL

Description
14HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2200 MAX RPM

TB WOODS

Part # 14HS HYTREL

BDI # 991910

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Request a quotation
Loading Price
QTY
14N NEOPRENE

COMPARE

14N NEOPRENE

Description
14N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2200 MAX RPM

TB WOODS

Part # 14N NEOPRENE

BDI # 983772

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Request a quotation
Loading Price
QTY