Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
9HS HYTREL

COMPARE

9HS HYTREL

Description
9HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9HS HYTREL

BDI # 994978

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 3

Price Inventory : Request a quotation
Loading Price
QTY
9H HYTREL

COMPARE

9H HYTREL

Description
9H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9H HYTREL

BDI # 991840

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 3

Price Inventory : Request a quotation
Loading Price
QTY
9N NEOPRENE

COMPARE

9N NEOPRENE

Description
9N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3750 MAX RPM

TB WOODS

Part # 9N NEOPRENE

BDI # 985384

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : Request a quotation
Loading Price
QTY
9JE EPDM

COMPARE

9JE EPDM

Description
SUREFLEX 09JE TBW

TB WOODS

Part # 9J

BDI # 1405866

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : Request a quotation
Loading Price
QTY
9E EPDM

COMPARE

9E EPDM

Description
9E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3750 MAX RPM

TB WOODS

Part # 9E EPDM

BDI # 983926

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : Request a quotation
Loading Price
QTY