Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
5 HCB X 40MM H7 OMEGA

COMPARE

5 HCB X 40MM H7 OMEGA

Description
5 HCB X 40MM H7 OMEGA ELASTOMRC CPLG HUB ; POR MTO 1.575" ID 2.756" HUB DIA SHAFT

REXNORD

Part # 5 HCB X 40MM H7 OMEGA

BDI # 21473855

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 44
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 70
Coupling Type: Elastomeric Coupling
Torque: 105Nm

Price Inventory : Request a quotation
Loading Price
QTY
6C 40MM

COMPARE

6C 40MM

Description
6C 40MM COUPLING HUB

TB WOODS

Part # 6C 40MM

BDI # 997433

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 76.2
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
7C 40MM

COMPARE

7C 40MM

Description
7C 40MM COUPLING HUB

TB WOODS

Part # 7C 40MM

BDI # 997486

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
8C 40MM

COMPARE

8C 40MM

Description
8C 40MM COUPLING HUB

TB WOODS

Part # 8C 40MM

BDI # 997495

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 98.425
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY