Page 1 of 5

Next

Compare
12S 65MM

COMPARE

12S 65MM

Description
12S 65MM COUPLING HUB

TB WOODS

Part # 12S65MM

BDI # 987106

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 65MM

COMPARE

12S 65MM

Description
12S 65MM SLEEVE COUPLING FLANGE ; 65MM BORE 10" OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 65MM

BDI # 21976274

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 65MM

COMPARE

9S X 65MM

Description
9S X 65MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 395373

BDI # 27291108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 65MM

COMPARE

11S X 65MM

Description
11S X 65MM COUPLING FLANGE

DODGE

Part # 004953

BDI # 238880

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 143
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10Sx65mm FLANGE #004940

COMPARE

10Sx65mm FLANGE #004940

Description
10S X 65MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004940

BDI # 27307736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY