Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
11S 3

COMPARE

11S 3

Description
11S 3 COUPLING HUB

TB WOODS

Part # 11S 3

BDI # 993698

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
40R HSB 3.00 WRAPFLEX 0789363

COMPARE

40R HSB 3.00 WRAPFLEX 0789363

Description
40R HSB 3.00 WRAPFLEX 0789363 ; NON-RETURNABLE 3/4"X3/8"KW 2SS CPLG HUB

REXNORD

Part # 40R HSB 3.00 WRAPFLEX 0789363

BDI # 18484216

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
OMEGA 60 HCB X 3

COMPARE

OMEGA 60 HCB X 3

Description
60 HCB 3.0000 COUPLING HUB ; POR MTO

REXNORD

Part # OMEGA 60 HCB X 3

BDI # 21917992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
10S 3

COMPARE

10S 3

Description
10S 3 COUPLING HUB

TB WOODS

Part # 10S 3

BDI # 993697

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
40 HCB X 3 OMEGA

COMPARE

40 HCB X 3 OMEGA

Description
40 HCB X 3 OMEGA CPLG ELASTOMERIC HUB ; POR MTO 3" BORE 5.75" HUB DIA

REXNORD

Part # 40 HCB X 3 OMEGA

BDI # 21473830

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY