Page 1 of 4

Next

Compare
12S 90MM

COMPARE

12S 90MM

Description
12S 90MM SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 90MM

BDI # 614984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 90MM

COMPARE

12S 90MM

Description
12S 90MM COUPLING HUB

TB WOODS

Part # 12S90MM

BDI # 996094

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 90MM

COMPARE

12S X 90MM

Description
12S X 90MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004973

BDI # 27313997

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 120
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 90MM M7

COMPARE

RAPTOR 80HCB 90MM M7

Description
RAPTOR 80HCB 90MM M7 COUPLING HUB

DODGE

Part # 016453

BDI # 20493823

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | M7 Tolerance
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCB 90MM H7

COMPARE

RAPTOR 60HCB 90MM H7

Description
RAPTOR 60HCB 90MM H7 COUPLING HUB

DODGE

Part # 016413

BDI # 20493743

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY