Page 1 of 7

Next

Compare
12S 3-5/8

COMPARE

12S 3-5/8

Description
12S 3-5/8 COUPLING HUB

TB WOODS

Part # 12S358

BDI # 993060

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB STL 3.625IN B WRAPFLEX 0794093

COMPARE

50R HSB STL 3.625IN B WRAPFLEX 0794093

Description
50R HSB STL 3.625IN B WRAPFLEX 0794093 ; NON-RETURNABLE 7/8X7/16KW CPLG HUB

REXNORD

Part # 10057850

BDI # 24118785

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 3 5/8

COMPARE

11S X 3 5/8

Description
11S X 3 5/8 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004693

BDI # 238837

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 5/8

COMPARE

12S X 3 5/8

Description
12S X 3 5/8 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004730

BDI # 238874

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 11/16

COMPARE

12S X 3 11/16

Description
12S X 3 11/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004731

BDI # 238875

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY