Page 1 of 13

Next

Compare
RAPTOR 40HSB 2-7/8IN

COMPARE

RAPTOR 40HSB 2-7/8IN

Description
RAPTOR 40HSB 2-7/8IN COUPLING HUB

DODGE

Part # 015636

BDI # 20492399

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : In stock
Request A Price QTY
14S 2-7/8

COMPARE

14S 2-7/8

Description
14S 2-7/8 COUPLING HUB

TB WOODS

Part # 14S278

BDI # 995136

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Request A Price QTY
13S 2-7/8

COMPARE

13S 2-7/8

Description
13S 2-7/8 COUPLING HUB

TB WOODS

Part # 13S278

BDI # 997217

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Request A Price QTY
14H 2 7/8

COMPARE

14H 2 7/8

Description
14H 2 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 14H 2 7/8

BDI # 615480

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.638
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Request A Price QTY
11S 2-7/8

COMPARE

11S 2-7/8

Description
11S 2-7/8 COUPLING HUB

TB WOODS

Part # 11S 2-7/8

BDI # 984426

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Request A Price