Page 1 of 8

Next

Compare
12S 1-3/4

COMPARE

12S 1-3/4

Description
12S 1-3/4 COUPLING HUB

TB WOODS

Part # 12S 1-3/4

BDI # 996185

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
12SC70-14

COMPARE

12SC70-14

Description
12SC70-14 COUPLING FLANGE ; ELASTOMERIC

TB WOODS

Part # 12SC70-14

BDI # 984445

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 62.713
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
12S 1-5/8

COMPARE

12S 1-5/8

Description
12S 1-5/8 COUPLING HUB

TB WOODS

Part # 12S 1-5/8

BDI # 997429

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
12S 70MM

COMPARE

12S 70MM

Description
12S 70MM COUPLING HUB

TB WOODS

Part # 12S 70MM

BDI # 995384

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
12S 65MM

COMPARE

12S 65MM

Description
12S 65MM COUPLING HUB

TB WOODS

Part # 12S 65MM

BDI # 987106

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY