Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
50R HCB 2.8755IN B WRAPFLEX 3701975

COMPARE

50R HCB 2.8755IN B WRAPFLEX 3701975

Description
50R HCB 2.8755IN B WRAPFLEX 3701975 ; POR MTO ELASTOMERIC

REXNORD

Part # 50R HCB 2.8755IN B WRAPFLEX 3701975

BDI # 21575246

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
50R HCB 3.6255 WRAPFLEX 3701978

COMPARE

50R HCB 3.6255 WRAPFLEX 3701978

Description
50R HCB 3.6255 WRAPFLEX 3701978 ; POR MTO CPLG HUB

REXNORD

Part # 50R HCB 3.6255 WRAPFLEX 3701978

BDI # 21595978

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
10S 45MM

COMPARE

10S 45MM

Description
10S 45MM COUPLING HUB

TB WOODS

Part # 10S 45MM

BDI # 996708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.252
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
10S 1-11/16

COMPARE

10S 1-11/16

Description
10S 1-11/16 COUPLING HUB

TB WOODS

Part # 10S 1-11/16

BDI # 997059

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
10C 2-3/8

COMPARE

10C 2-3/8

Description
10C 2-3/8 COUPLING HUB

TB WOODS

Part # 10C 2-3/8

BDI # 981560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 127
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY