50R HCB 80MM F7 WRAPFLEX 0789005580SPK
Description
50R HCB 80MM F7 WRAPFLEX 0789005580SPK ; POR MTO 22MMX5.4MM JS9 KW
Part # 50R HCB 80MM F7 WRAPFLEX 0789005580SPK
BDI # 24120741
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
77
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
178
Coupling Type:
Elastomeric Coupling
Torque:
2500Nm
50R HUB HRB WRAPFLEX 0359836
Description
50R HUB HRB WRAPFLEX 0359836 ; NON-RETURNABLE COUPLING HUB
Part # 50R HUB HRB WRAPFLEX 0359836
BDI # 18484398
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
2508Nm