M-3ALU-3
Description
M-3ALU-3 ELBOW CONNECTOR ; 1.6MM TUBE M3X0.5 BRASS BARB
Part # M-3ALU-3
BDI # 17951989
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass
Other Features:
241.3MM Length | Electroless Nickel Plated | Miniature
Product Name:
Barbed Fitting
Features
Fitting Type:
Straight | Bore Through Connector
Inch - Metric:
Inch
Material:
Fluoropolymer
Overall Length - Inch:
1.063
Product Name:
Tube Adapter
Overall Length - Millimeter:
27
CRCN-M5-PK-2;30985
Description
CRCN-M5-PK-2 ; 30985 ; BARBED HOSE FITTING 10EA/PAK
Part # CRCN-M5-PK-2 ; 30985
BDI # 20189644
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
High Alloy | With Sealing Ring
Product Name:
Barbed Fitting
TCN-M3-PK-2;30492
Description
TCN-M3-PK-2 ; 30492 BARBED HOSE TEE ; 10EA/PAK
Part # TCN-M3-PK-2 ; 30492
BDI # 20189696
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel | Die-Cast Zinc
Other Features:
High Alloy | With Sealing Ring
Product Name:
Barbed Fitting
RTU-PK-2/2-B;19541
Description
RTU-PK-2/2-B ; 19541 ; BARBED HOSE CONNECTOR 10EA/PAK
Part # RTU-PK-2/2-B ; 19541
BDI # 20189704
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Metric
Material:
Brass
Product Name:
Barbed Fitting