Features
Port Type:
3/8" RC | 8 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Spring
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Regulator with Check Valve and Speed Controller | Variable Set Pressure | Hexagonal Locknut | With Sealant | 0.1 To 0.3 MPa Set Pressure
Overall Length - Inch:
3.128
Voltage:
Not Applicable
Overall Width - Inch:
2.26
CY1F25TFR-600A
Description
SMC CY1F25TFR-600A MUNKAHENGER
Part # CY1F25TFR-600A MUNKAHENGER
BDI # 1476533