TIUB07C-33
Description
TIUB07C-33 POLYURETHANE TUBING ; 0.17" ID 1/4" OD 100FT CLEAR
Part # TIUB07C-33
BDI # 17955120
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Clear
Product Name:
Tubing
TIUB13C-33
Description
TIUB13C-33 POLYURETHANE TUBING ; 21/64" ID 1/2" OD 100FT CLEAR
Part # TIUB13C-33
BDI # 17955259
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8.331
Color:
Clear
Product Name:
Tubing
TIUB11C-33
Description
TIUB11C-33 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 100FT CLEAR
Part # TIUB11C-33
BDI # 17955238
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Clear
Product Name:
Tubing
2IN NUTRIFLO SUCTION/DISCHARGE
Description
2IN NUTRIFLO SUCTION/DISCHARGE FOOD HOSE ; 100FT/REL
Part # 20013332
BDI # 423446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
50.8
Color:
Clear
WT200X100
Description
WT200X100 MATERIAL HANDLING HOSE ; 2"X2.4" ODX100' CLR PVC
Part # WT200X100
BDI # 22124313
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Outside Diameter - Millimeter:
60.96
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
50.8
Color:
Clear