AFM30P-060AS
Description
AFM30P-060AS MIST SEPARATOR ; AFM SERIES 3/8IN PORT 0.3MICRON
Part # AFM30P-060AS
BDI # 17822845
KQ2T08-02AS
Description
KQ2T08-02AS TUBE TEE FITTING ; MALE 8MM X 6MM OD BRASS THD
Part # KQ2T08-02AS
BDI # 17947015
CPE18-M1H-5L-1/4;163142
Description
CPE18-M1H-5L-1/4 NR. 163142 SOL VALVE ; AIR SOLENOID VALVE 24VDC 5/2 MONOSTABLE
Part # 163142
BDI # 15040237
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 1300 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Overall Length - Inch:
5.433
Voltage:
24 VDC
MS6-EM1-1/2-S;541268
Description
MS6-EM1-1/2-S NR. 541268 ; ON-OFF VALVE MANUAL 3/2 NC 0-18BAR
Part # 541268
BDI # 20199553
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
With Silencer
Overall Length - Inch:
2.992
Voltage:
Not Applicable
LAGD 125/HMT68
Description
LAGD 125/HMT68 GAS DRIVEN LUBRICATOR ; SGL POINT 125ML 1/4" THREADED 10EA/PAK
Part # LAGD 125/HMT68
BDI # 1416675