DSNU-25-50-PPS-A;559284
Description
DSNU-25-50-PPS-A ; 559284 ; ISO STANDARD CYLINDER
Part # DSNU-25-50-PPS-A NR. 559284
BDI # 21587879
VABM-L1-14S-G14-3;566619
Description
VABM-L1-14S-G14-3 ; 566619 ; VALVE MANIFOLD RAIL
Part # VABM-L1-14S-G14-3 ; 566619
BDI # 20197905
VUVG-L14-M52-MT-G18-1P3;574371
Description
VUVG-L14-M52-MT-G18-1P3 ; 574371 ; AIR SOLENOID VALVE
Part # VUVG-L14-M52-MT-G18-1P3 ; 574371
BDI # 20211091
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
700 To 780 L/Min Flow Rate | Internal Air Pilot
Overall Length - Inch:
4.213
Voltage:
24 VDC