8AC134A 235FT/REEL
Description
8AC134A XREEL HYDRAULIC HOSE ; POLARSEAL 235FT/REL
Part # 8AC134A 235FT/REEL
BDI # 1115606
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
2 Layer Polyester Spiral | Bend Radius 3 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
10.312
Color:
Black
8ACC-PSII 500FT/REEL
Description
8ACC-PS II XREEL HYDRAULIC HOSE ; POLARSEAL II 500FT/REL
Part # 8ACC-PSII 500FT/REEL
BDI # 1115720
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 Fabric Braid | Bend Radius 2 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
10.312
Color:
Black
8C14CT 250FT/CARTON
Description
8C14CT XCTN HYDRAULIC HOSE ; C14CT PTFE TYPE B CONDUCTIVE 250FT/REL
Part # 8C14CT 250FT/CARTON
BDI # 1115753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 53 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
8C14 250FT/CARTON
Description
8C14 XCTN HYDRAULIC HOSE ; C14 PTFE TYPE A NON-CONDUCTIVE 250FT/REL
Part # 8C14 250FT/CARTON
BDI # 1115755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
Color:
White
8C5C-XHXREEL
Description
8C5C-XHXREEL HYDRAULIC HOSE ; NON-RETURNABLE 330FT/REL
Part # 8C5C-XHXREEL
BDI # 22151110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 High Tensile Wire Braid and Textile | Bend Radius 46 Inch | Burst Pressure 8000 PSI
Typical Use:
Turbo Charger Oil
Inside Diameter - Millimeter:
10.312
Color:
Blue