G2-32 80BAR 2WB 37FT/CARTON
Description
32G2 X CT37 ; HYDRAULIC HOSE
Part # 4657-2492
BDI # 15000300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.6
Outside Diameter - Millimeter:
66.04
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
50.8
Color:
Black
2IN BLACK GOLD MEGASHIELD 5000 BOP
Description
32BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 100FT/REL
Part # 2IN BLACK GOLD MEGASHIELD 5000 BOP
BDI # 22284386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
50.8
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Pressure | Burst Pressure 200 PSI | 3 FT Length
Typical Use:
Vechicle
Inside Diameter - Millimeter:
50.8
Color:
Blue
2X100FT MINE MASTER AIRDRILL 500
Description
2X100 MINE AIRDRILL 500 ; MINING HOSE NON RETURNABLE
Part # 2X100FT MINE MASTER AIRDRILL 500
BDI # 22285535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 14 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
50.8
Color:
Gray
2INX50FT 205MB WRAPPED STEAM KING
Description
2X50 PLANT STEAM 250 WRAPPED ; STEAM HOSE
Part # 2INX50FT 205MB WRAPPED STEAM KING
BDI # 18201954
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.66
Outside Diameter - Millimeter:
67.564
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black