3-1/2IN WET EXHAUST SW ORS
Description
3-1/2IN WET EXHAUST SW ORS HOSE ; NON-RETURNABLE SYN RUBBER 25'L 400FT/REL
Part # 3-1/2IN WET EXHAUST SW ORS
BDI # 27602637
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Engine | Toilet | Scupper | Bilge Pump
Inside Diameter - Millimeter:
88.9
Color:
Black
3-1/2IN PLICORD LW BLACK FLEXTRA II 75
Description
3-1/2IN PLICORD LW BLACK FLEXTRA II 75 ; HOSE NON-RETURNABLE 100FT L 400FT/REL
Part # 3-1/2IN PLICORD LW BLACK FLEXTRA II 75
BDI # 424233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
Tank Truck | Bulk Petroleum Station
Inside Diameter - Millimeter:
88.9
Color:
Black
3-1/2IN PLICORD HARDWALL WET EXHAUST
Description
3-1/2IN PLICORD HARDWALL WET EXHAUST ; HOSE NON-RETURNABLE BLACK 25'L 400FT/REL
Part # 3-1/2IN PLICORD HARDWALL WET EXHAUST
BDI # 423603
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.05
Outside Diameter - Millimeter:
102.87
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Inside Diameter - Millimeter:
88.9
Color:
Black
3 1/2X10FT LOW PRES FUEL AND OIL HOSE 90
Description
3 1/2X10FT LOW PRES FUEL AND OIL HOSE 90 ; NON-RETURNABLE 10FT/BOX
Part # 3 1/2X10FT LOW PRES FUEL AND OIL HOSE 90
BDI # 22285527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Bend Radius 42 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
88.9
Color:
Black
56RLC 50FT/CARTON
Description
56RLC XCTN HYDRAULIC HOSE ; NON-RETURNABLE 50FT/REL
Part # 56RLC 50FT/CARTON
BDI # 1109822
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.12
Outside Diameter - Millimeter:
104.648
Other Features:
3 Fiber Braid | Bend Radius 24 Inch | Burst Pressure 600 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
88.9
Color:
Black