5X100 BLACK GOLD MUD AND OIL 300SD
Description
5X100 BG MUD AND OIL 300SD ; HOSE NON-RETURNABLE
Part # 5X100 BLACK GOLD MUD AND OIL 300SD
BDI # 22284727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.2
Outside Diameter - Millimeter:
157.48
Other Features:
Bend Radius 51 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
127
Color:
Black
5X100 BLACK GOLD POTABLE WATER 300SD
Description
5X100 BG POTABLE WATER 300SD ; HOSE NON-RETURNABLE
Part # 5X100 BLACK GOLD POTABLE WATER 300SD
BDI # 22284747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Other Features:
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
127
Color:
Orange
5INX100FT 1/8IN THK 609W MH 30PSI
Description
5X100 BULK DRY CEMENT 75D ; MATERIAL HANDLING HOSE
Part # 5INX100FT 1/8IN THK 609W MH 30PSI
BDI # 18201422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
High Tensile Synthetic Textile | Bend Radius 60 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
127
Color:
Black
5X100 BLACK GOLD BLENDER TRANSFER 150D
Description
5X100 BG BLENDER TRANSFER 150D ; OILFIELD HOSE NON-RETURNABLE
Part # 5X100 BLACK GOLD BLENDER TRANSFER 150D
BDI # 22284755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.73
Outside Diameter - Millimeter:
145.542
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
127
Color:
Black
690SB-5
Description
690SB-5 FOOD AND BEVERAGE HOSE ; 5IN NOM ID 5.75IN NOM OD 55PSI MAX
Part # 690SB-5
BDI # 21548444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Synthetic | High Tensile Textile With Steel Wire Helix
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
127
Color:
White