R-3-M5;3629
Description
R-3-M5 NR. 3629 ROLLER LEVER VALVE ; 3/2-WAY NORMALLY CLOSED
Part # R-3-M5 ; 3629
BDI # 15060425
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Roller Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
80 L/Min Flow Rate | Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | Normally Closed
Overall Length - Inch:
0.906
Voltage:
Not Applicable