3RFS 440FT/REEL
Description
3RFS XREEL HYDRAULIC HOSE ; RFS RED FIRE SUPPRESSANT
Part # 3RFS 440FT/REEL
BDI # 1105634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Fire Fighting Equipment | Forestry | Mining
Inside Diameter - Millimeter:
4.775
Color:
Red
6C14 300FT/CARTON
Description
6C14 XCTN HYDRAULIC HOSE ; C14 PTFE SAE 100R14 TYPE A NONCONDUCTIVE
Part # 6C14 300FT/CARTON
BDI # 1112578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 8000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
7.95
Color:
White
6C14CTX25FT
Description
6C14CT X25FT HYDRAULIC HOSE ; 85730 25'/BOX 25/PACK
Part # 6C14CTX25FT
BDI # 1112575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 4 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
7.95
6C14CT 300FT/CARTON
Description
6C14CT XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 6C14CT 300FT/CARTON
BDI # 1112576
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 8000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
7.95
6C14X25FT
Description
6C14 X25FT HYDRAULIC HOSE ; 85702 25'/BOX 25/PACK
Part # 6C14X25FT
BDI # 1112577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 4 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
7.95
Color:
White