Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
Bend Radius 4.7 Inch | Burst Pressure 20000 PSI | Extremely High Pressure High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
24000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel
Typical Use:
Hydrostatic Transmission
Inside Diameter - Millimeter:
19.05
Color:
Black
1IN SPIRAFLEX 1600 GREEN 106
Description
1IN SPIRAFLEX 1600 GREEN 106 WATER HOSE ; 100FT/REL
Part # 1IN SPIRAFLEX 1600 GREEN 106
BDI # 425299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
25.4
Color:
Green
12EFG6K-MTF 100FT/CARTON
Description
12EFG6K-MTF XCTN HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15 100FT/REL
Part # 12EFG6K-MTF 100FT/CARTON
BDI # 1092427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black